Shop All Camlock Fittings
Be Pressure
2in Aluminum Camlock Fitting, Dust Cap Thread
Mfr # 90.396.200
Zoro # G408595785
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupler Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Be Pressure
- MFR # 90.396.200
- Zoro # G408595785
- UPC # 777897135398
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2 |
Details
Body Material | Aluminum |
Description
Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Campo Pull-Down Kitchen Faucet (A3431ILTCB-2)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW800)
- JONES STEPHENS Brass Hose Barb Adapter, 3/4" Pipe Size (G25121)
- NIBCO 1" NOM C x 1" MNPT Copper Adapter (604 1)
- BE PRESSURE 4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.400)
- BE PRESSURE 1in Aluminum Camlock Fitting, Female Coupler x MPT Thread (90.391.100)
- BE PRESSURE 1-1/4in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.114)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Barb x Female Coupler Thread (90.392.200)
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.112)
- BE PRESSURE 2in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.200)
- APACHE Part D Female Poly Cam/Groove, 1-1/2" (49030575)
- Be Pressure Fittings