Shop All Discharge & Suction Hoses
Be Pressure
1in Suction Hose Kit25'LAluminum Camlock
Mfr # 85.400.088
Zoro # G108645933
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Length 25 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # 85.400.088
- Zoro # G108645933
- UPC # 777897134179
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Length | 25 in |
Details
Item | Suction Hose Kit |
Tube Material | Aluminum |
Color | Green |
Description
Hose measures 25'L. Suction hoses help take water into water pump for flood recovery and water transport applications. Suction hose includes one camlock end for water pump attachment and a strainer end for water intake. Nylon Ends are available for use with Nylon Transfer Pumps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V B Sec X 39. (954-05063)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 2.1In (2043-8-8S)
- BESTORQ Bestorq Timing Belt Model 610-5M-30 - 24.02 in Outside Length - 0.98 in Top Width (610-5M-30)
- BRENNAN INDUSTRIES 08MJ-08MJ-06MP Branch Tee Forged (2601-08-08-06-FG)
- BE PRESSURE Industrial Discharge Hose Kit, 2 Dia, 50'L, 150 PSI (85.400.097)
- BE PRESSURE Suction Hose Kit, 4 Dia, 25'L, Aluminum Camlock (85.400.091)
- BE PRESSURE 3in Suction Hose Kit25'LAluminum Camlock (85.400.090)
- BE PRESSURE 1in Discharge Hose Kit, 50'L, 80 PSI (85.400.084)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DU02)
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI GY (PLG07525-300)
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI GY (PLG07525-100)
- Be Pressure Discharge & Suction Hoses