Shop All Camlock Fittings
Be Pressure
1in Polypropylene Camlock Fitting, Male Coupler x MPT Thread
Mfr # 90.725.100
Zoro # G908596039
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Coupler Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Be Pressure
- MFR # 90.725.100
- Zoro # G908596039
- UPC # 777897134681
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1 |
Details
Body Material | Polypropylene |
Description
These Camlock fittings are made of impact resistant polypropylene that is great for nylon transfer pumps and general purpose water pumps. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Control Thermostat, Natural Gas, Metal (SP14339B)
- ELKAY Harmony Single Hole Kitchen Faucet, Chrome (LKHA1041CR)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type L (LH04010)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 200 psi (HG110D)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x MPT Thread (90.737.300)
- BE PRESSURE 3in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.300)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.100)
- BE PRESSURE 1in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.723.100)
- BE PRESSURE 4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.400)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Barb x Female Coupler Thread (90.392.200)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Import (G300-C-AL)
- Be Pressure Fittings