Shop All Camlock Fittings
Be Pressure
1in Aluminum Camlock Fitting, Male Coupler x MPT Thread
Mfr # 90.395.100
Zoro # G608595806
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupler Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Be Pressure
- MFR # 90.395.100
- Zoro # G608595806
- UPC # 777897135121
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1 |
Details
Body Material | Aluminum |
Description
Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Lavatory, Shroud Colonial White (HT242#11)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- B & K TANK2BOWL KIT 2"" (630-6204-P-4)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1/2" Wall (693670)
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.112)
- BE PRESSURE 3in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.300)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Barb x Female Coupler Thread (90.392.200)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.200)
- BE PRESSURE 1-1/2in Polypropylene Camlock Fitting, Male Coupler x MPT Thread (90.725.112)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.200)
- DIXON Cam and Groove, SS Adapter x Hose, 1-1/2" (150-E-SS)
- Be Pressure Camlock Fittings