Shop All Trash Pumps
Be Pressure
13 HP Trash Pump 4 Intake/Outlet Honda Engine,
Mfr # TP-4013HM
Zoro # G308622420
product price: $2,960.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,960.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # TP-4013HM
- Zoro # G308622420
- UPC # 777897155709
- Country of Origin Canada
- Category Trash Pumps
Description
Industrial Water/Trash PumpPowered by reliable Honda engines with automatic low oil shut down guard. Heavy duty self-priming pumps. Corrosive resistant seals. Durable cast iron impeller.
4 TRASH Pump:
4 TRASH Pump:
- 389cc Honda GX390 Engine
- Recoil start & Low oil alert
- Fuel tank capacity 1.8 Gal. 6.1L
- 4 Intake connection MNPT
- 4 OUTLET CONNECTION MNPT
- 580 GPM max flow
- Up to 1 solids
- 95' TOTAL Lift
- 26' SUCTION Lift
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Relay 230V (305213902)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM (HDF2,DB6I.)
- SJE-RHOMBUS Panel Mounting Post (1038027)
- SPRINGER PARTS SP772963 Diaphragm EPDM; Replaces Yamada 772963 (SP-772963)
- BE PRESSURE 6-1/2 HP Water Pump 2 Inch Intake/Outlet Honda Engine (WP-2065HL)
- BE PRESSURE 7.0 HP 2 Water Pump 158 GPM, 210cc Powerease Engine (WP-2070S)
- BE PRESSURE 3 Trash Pump, 13HP, 286 GPM, Honda GX Engine (TP-3013HM)
- BE PRESSURE 6-1/2 HP Water Pump 3 Intake/Outlet, Honda Engine (WP-3065HL)
- TSURUMI 3" 1 HP Submersible Trash Pump (HS3.75S-62 (115V))
- POWERHORSE Semi-Trash Pump | Extended Run | 2-In. | 131 Gpm (750123)
- CHAMPION POWER EQUIPMENT Chemical/Clear Water Pump, 154 gpm Pump (66526)
- Be Pressure Trash Pumps