Shop All Toys & Games
Be Amazing! Toys
Big Bag of Science Activity Kit
Mfr # 4120
Zoro # G5635875
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Material various
- Recommended Grade 3-6
- Color Multi, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Amazing! Toys
- MFR # 4120
- Zoro # G5635875
- UPC # 813268011677
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 8+ Years |
Material | various |
Recommended Grade | 3-6 |
Color | Multi, Multi |
Description
Springboard into the exciting world of science with the Big Bag of Science kit. This kid's science kit is created for kids 8 years and older to perform more than 70 science projects that allow them to explore educational science principles while having fun. The kit comes with the key tools and safe chemicals to get your young scientist having fun with science right out of the bag. Some of the favorite activities in this kit include growing jelly crystals, making a rainbow in a tube, whipping up a batch of quicksand, making slime and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE 22 x 17" Desk Pad Calendar (C2917311)
- LEARNING RESOURCES New Sprouts® Fix It: My Very Own Tool Set (9230)
- PENTEL Pencil, Champ, 0.5Mm, Gy, PK12 (AL15A)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- THE MOUNTAIN VALLEY® SPRING WATER Master Pieces 11815 Educational USA Map State Shaped Puzzle (11815)
- SPORTIME Sportime 1004695 9 In. Flying Discs; Set - 6 (1004695)
- LEARNING WELL GAMES Context Clues Game Blue Level—Pirate Treasure Game (TCR60301)
- JUNIOR LEARNING Rainbow Number Frames (JL615)
- TOY TIME Carrom Board Game Classic Strike and Pocket Table Game with Cue Sticks, Coins, Queen for Adults/Kids (431560MRK)
- GUIDECRAFT Interlox Building Set, 96 pieces (G16835)
- LEARNING RESOURCES Farm Animal Counters, 60 pcs (0810)
- Be Amazing! Toys Toys & Games