Shop All Cut-Resistant Gloves
Bdg
Yellow 18G Seamless Knit Kevlar Cut Resistant Black NBR Foam, Size X2L (11)
Mfr # 99-1-9774-11
Zoro # G9758382
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X2L (11)
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9774-11
- Zoro # G9758382
- UPC # 063344361237
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | X2L (11) |
Size | 2XL ( 11 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M/L, Nylon (10194893)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM350G)
- MAGID EconoWear KneeHigh Tyvek Boot Covers with PVC Soles, XXL (SC116-XXL)
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- BDG Grey HPPE Cut Resistant Double Dip Sandy Nitrile Palm, Size M (8) (99-1-9623-8)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X2L (11) (99-1-9626-11)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size L (9) (99-1-9770-9)
- BDG Goatskin 5" Gauntlet Back Protection FR120Thins & Cut Line, Size XS (20-9-10699-XS)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size S (7) (99-1-9770-7-K)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size M (20-1-5000-M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (16-530/S)
- Bdg Gloves & Hand Protection