Shop All Welding Clothing
Bdg
Welding Overalls Split Leather H.D. Brown, Size L
Mfr # 64-1-682-L
Zoro # G603161358
product price: $208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$208.99
Free 30-Day Returns
Key Features
- Color Brown
- Material Split Leather
- Features Adjustable Suspenders, Midsection Flap, 2 Rod Pouch Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-682-L
- Zoro # G603161358
- UPC # 63344325987
- Country of Origin Multiple
- Category Welding Clothing
Dimensions
Size | L |
Details
Item | Welding Overalls |
Color | Brown |
Material | Split Leather |
Features | Adjustable Suspenders, Midsection Flap, 2 Rod Pouch Clips |
Description
Split cowhide leather; Riveted, welted & lockstitched construction; Adjustable suspenders; Back pocket; Midsection flap; Bucket/hammer holder; (2) rod pouch clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Half Frame Safety Glasses, Brow Guard & Side Shields, Anti-Fog, Clear Lens (708395CL)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- TALON TRAX Overboots, Mens, 14, Button Tab, Blk, PVC, PR (3YA33)
- MCR SAFETY 18" Chemical Resistant Gloves, Neoprene, L, 1 PR (6948)
- BDG FR Canvas Welding Sleeves, PR, 18" PR (64-1-84-18)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-33)
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size XL (60-1-126-XL)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-642)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-636)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-542)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- Bdg Workwear and Protective Clothing