Shop All Welding Aprons
Bdg
Welding Leg/Waist Apron, Leather, 32" L
Mfr # 64-1-65
Zoro # G8520968
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Length 32 in
- Material Leather
- ANSI/ISEA Cut Level Not Tested
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-65
- Zoro # G8520968
- UPC # 063344357650
- Country of Origin Sri Lanka
- Category Welding Aprons
Dimensions
Width | 24 in |
Length | 32 in |
Size | Universal |
Details
Item | Welding Apron |
Material | Leather |
ANSI/ISEA Cut Level | Not Tested |
ANSI/ISEA Abrasion Level | Not Tested |
Features | Double Stitched and Reinforced With Rivets |
Apron Type | Waist Apron |
Waist Closure | Ties |
Color | Gray |
Apron Material | Leather |
Color Family | Gray |
Material (Wt) | Cowhide |
Description
Apron Type Waist Apron, Color Gray, Features Double Stitched and Reinforced With Rivets, Length 32 in, Material Leather, Size Universal, Waist Closure Ties, Width 24 in, Welding Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Howard Leight„¢ MAX-30 MAXIMUM® Ear Plugs, Disposable, NRR 33, Corded, 100 Pairs/Box (MAX-30)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8WU61)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (065-10)
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9740-8)
- BDG Welding Leg/Waist Apron, Split, 32" L (64-1-64)
- BDG Welding Apron, Leather, Pearl Gray, 52" L (64-1-63-52)
- BDG Welding Apron, Leather, Pearl Gray, 48" L (64-1-63-48)
- BDG Welding Spats, Split, Leather, 15" H, PR (64-1-SP-15)
- STEINER Welding Bib Apron, 24In L x 42In W (92166)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, XL (9213-X)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- Bdg Workwear and Protective Clothing