Shop All Welding Jackets
Bdg
Welding Jacket Split Cowhide Pearl Grey, Size XL
Mfr # 63-1-50P-XL
Zoro # G903161331
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Split Leather
- Closure Type Metal Snaps
- Features Underarm Gussets, Back Ties
- Color Pearl Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 63-1-50P-XL
- Zoro # G903161331
- UPC # 63344369165
- Country of Origin Canada
- Category Welding Jackets
Dimensions
Size | XL |
Details
Item | Welding Jacket w/Inside Pocket |
Material | Split Leather |
Closure Type | Metal Snaps |
Features | Underarm Gussets, Back Ties |
Color | Pearl Gray |
Description
Split cowhide leather; Metal snap closures; Leather collar w/snaps; Inside pocket; Underarm gussets; Back ties; Welted seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Sign, Shower, Ge (250-009G)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Non-Potable Water, Landscape (OS-NS-A-710-L-19556)
- 3M Hooded Disposable Coveralls, L, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-L)
- RUSOH Reloadable Fire Extinguisher, 3A:40B:C, Dry Chemical, 6 lb (0930001)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-33)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-636)
- BDG Split Leather Welding Spats, PR, Universal PR (63-1-SP3)
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size XL (60-1-126-XL)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-542)
- BDG FR Canvas Welding Sleeves, PR, 18" PR (64-1-84-18)
- SAVE PHACE Bones Welding Sleeve (3012534)
- Bdg Workwear and Protective Clothing