Shop All Welding Jackets
Bdg
Welding Jacket Split Cowhide Pearl Grey, Size X5L
Mfr # 64-1-50P-X5L
Zoro # G8517285
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Styles Open
- Material Cowhide
- Color Gray
- Closure Type Snaps
- Heat Protection Type Flame-Resistance, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-50P-X5L
- Zoro # G8517285
- UPC # 063344357506
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | X5L |
Details
Item | Welding Jacket |
Cuff Styles | Open |
Material | Cowhide |
Color | Gray |
Closure Type | Snaps |
Heat Protection Type | Flame-Resistance, Welding |
Features | Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket |
Total Number of Pockets | Inside Pocket |
Description
Closure Type Snaps, Color Gray, Features Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size 5XL, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6113)
- ACCUFORM LOCKOUT TAGOUT SAFETY LABELS 3 LLKT501XVE (LLKT501XVE)
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 11" Large (FG2603)
- MCR SAFETY Safety Works Checklite Safety Glasses Clear Lens Clear Frame 1 pc (SWCL119)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M (64-1-40P-M)
- BDG Welding Jacket Banox FR Canvas, Size M (64-1-30C-M)
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size S (64-1-50P-S)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X2L (64-1-40P-X2L)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size X3L (64-1-50P-X3L)
- STEINER Spats, 12In, Brown, PR (12186)
- Bdg Workwear and Protective Clothing