Shop All Welding Jackets
Bdg
Welding Jacket Split Cowhide Pearl Grey, Size S
Mfr # 64-1-50P-S
Zoro # G8521108
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cuff Styles Open
- Closure Type Snaps
- Material Cowhide
- Features Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-50P-S
- Zoro # G8521108
- UPC # 063344357438
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | S |
Details
Item | Welding Jacket |
Color | Gray |
Cuff Styles | Open |
Closure Type | Snaps |
Material | Cowhide |
Features | Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket |
Heat Protection Type | Flame-Resistance, Welding |
Total Number of Pockets | Inside Pocket |
Description
Closure Type Snaps, Color Gray, Features Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size S, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-136-7425-2-SC)
- FIRST ALERT 10 Year Back Up Hard-Wired w/Battery Back-Up Ionization Smoke and Carbon Monoxide Detect (1046882)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 2X-Large (224C-212X)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size X3L (64-1-50P-X3L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size L (64-1-40P-L)
- BDG Welding Jacket Banox FR Canvas, Size M (64-1-30C-M)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size XL (64-1-40P-XL)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M (64-1-40P-M)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L (64-1-40P-X3L)
- TILLMAN Green Shop Coat (62503X)
- Bdg Workwear and Protective Clothing