Shop All Welding Jackets
Bdg
Welding Jacket Half Jacket Split Cowhide Pearl Grey, Size M
Mfr # 64-1-51P-M
Zoro # G603161228
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Split Leather
- Features Metal Snap Closures, Inside Pocket, Underarm Gussets
- Color Pearl Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-51P-M
- Zoro # G603161228
- UPC # 63344357551
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | M |
Details
Item | Welding Half Jacket |
Material | Split Leather |
Features | Metal Snap Closures, Inside Pocket, Underarm Gussets |
Color | Pearl Gray |
Description
Split cowhide leather; Metal snap closures; Leather collar; Inside pocket; Underarm gussets; Back ties; Welted seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Men's Outdoor Suede Work Gloves Yellow L 1 pair (1927-L)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILP3S/8)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Empty Cylinders Sign, Landscape (OS-NS-P-710-L-12023)
- ZORO SELECT KN95 Face Mask, Black, 20-Count (KN95BLACKBOX)
- BDG FR Canvas Welding Sleeves, PR, 18" PR (64-1-84-18)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-33)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-636)
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size XL (60-1-126-XL)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- BDG Split Leather Welding Spats, PR, Universal PR (63-1-SP3)
- SAFE HANDLER Welders Leather Protection Kit With 5 Piece, Brown, 36 Inch (SH-HDS-36-WWK)
- Bdg Welding Protection