Shop All Welding Jackets
Bdg
Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X2L
Mfr # 64-1-40P-X2L
Zoro # G8518177
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Closure Type Snaps
- Color Gray
- Cuff Styles Open
- Heat Protection Type Flame-Resistance, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-40P-X2L
- Zoro # G8518177
- UPC # 063344325895
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | X2L |
Details
Item | Welding Jacket |
Material | Cowhide |
Closure Type | Snaps |
Color | Gray |
Cuff Styles | Open |
Heat Protection Type | Flame-Resistance, Welding |
Features | Banox(R) Flame Resistant Canvas, Durable, Genuine Leather, Grey Split Cowhide, Inside Pocket, Underarm Gussets |
Total Number of Pockets | Inside Pocket |
Description
Closure Type Snaps, Color Gray, Features Banox(R) Flame Resistant Canvas, Durable, Genuine Leather, Grey Split Cowhide, Inside Pocket, Underarm Gussets, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size 2XL, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution This Equipment Starts Automatically Sign (C619PB)
- MSA SAFETY Hose, 10049631 (10049631)
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- TIMBERLAND PRO Beanie, Jet Black, One Size Fits All (TB0A1V9J015)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M (64-1-40P-M)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size L (64-1-40P-L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L (64-1-40P-X3L)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size S (64-1-50P-S)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size X3L (64-1-50P-X3L)
- BDG Welding Jacket Banox FR Canvas, Size M (64-1-30C-M)
- MAGID Weld Pro Flame Resistant 30 Leather Jacket, XXXL (106T-XXXL)
- Bdg Workwear and Protective Clothing