Shop All Welding Jackets
Bdg
Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M
Mfr # 64-1-40P-M
Zoro # G8517355
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Cuff Styles Open
- Closure Type Snaps
- Color Gray
- Features Banox(R) Flame Resistant Canvas, Durable, Genuine Leather, Grey Split Cowhide, Inside Pocket, Underarm Gussets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-40P-M
- Zoro # G8517355
- UPC # 063344253884
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | M |
Details
Item | Welding Jacket |
Material | Cowhide |
Cuff Styles | Open |
Closure Type | Snaps |
Color | Gray |
Features | Banox(R) Flame Resistant Canvas, Durable, Genuine Leather, Grey Split Cowhide, Inside Pocket, Underarm Gussets |
Heat Protection Type | Flame-Resistance, Welding |
Total Number of Pockets | Inside Pocket |
Description
Closure Type Snaps, Color Gray, Features Banox(R) Flame Resistant Canvas, Durable, Genuine Leather, Grey Split Cowhide, Inside Pocket, Underarm Gussets, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size M, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080-4X)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1KBW001)
- NMC Danger Unauthorized Personnel Keep Out Sign, D143A (D143A)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MPRE-06-XXL)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size XL (64-1-40P-XL)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L (64-1-40P-X3L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size L (64-1-40P-L)
- BDG Welding Jacket Banox FR Canvas, Size M (64-1-30C-M)
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size S (64-1-50P-S)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 3X-Large (PW9230XXXL)
- Bdg Welding Jackets