Shop All Welding Jackets
Bdg
Welding Jacket Banox FR Canvas, Size M
Mfr # 64-1-30C-M
Zoro # G8518554
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snaps
- Cuff Styles Open
- Color Blue/Green
- Material Cowhide
- Features Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-30C-M
- Zoro # G8518554
- UPC # 063344328216
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | M |
Details
Item | Welding Jacket |
Closure Type | Snaps |
Cuff Styles | Open |
Color | Blue/Green |
Material | Cowhide |
Features | Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket |
Heat Protection Type | Flame-Resistance, Welding |
Total Number of Pockets | Inside Pocket |
Description
Closure Type Snaps, Color Blue/Green, Features Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size M, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hard Hat Rack (6GLA8)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472G61 (472G61)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- ALLPOINTS 20" Steam Glove Xlg (181625)
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X2L (64-1-40P-X2L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size L (64-1-40P-L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size XL (64-1-40P-XL)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size X3L (64-1-50P-X3L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M (64-1-40P-M)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- Bdg Workwear and Protective Clothing