Shop All Welding Jackets
Bdg
Welding Jacket Banox FR Canvas, Size L
Mfr # 64-1-30C-L
Zoro # G8516542
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Cuff Styles Open
- Closure Type Snaps
- Color Blue/Green
- Heat Protection Type Flame-Resistance, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-30C-L
- Zoro # G8516542
- UPC # 063344325772
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | L |
Details
Item | Welding Jacket |
Material | Cowhide |
Cuff Styles | Open |
Closure Type | Snaps |
Color | Blue/Green |
Heat Protection Type | Flame-Resistance, Welding |
Features | Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket |
Total Number of Pockets | Inside Pocket |
Description
Closure Type Snaps, Color Blue/Green, Features Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size L, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Red (51005-25)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest, Size: 4X (DSV220-4X)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (14811)
- PREDATOR Cut/Impact Resistant Glove, A9, L, PR (PD4900L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X2L (64-1-40P-X2L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M (64-1-40P-M)
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size S (64-1-50P-S)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size X3L (64-1-50P-X3L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L (64-1-40P-X3L)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1080-S)
- Bdg Workwear and Protective Clothing