Shop All Welding Gloves
Bdg
Welding Gloves, PR
Mfr # 64-1-888KV
Zoro # G8210906
product price: $44.19
/pr
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Cuff Material Cowhide
- Application Stick
- Cuff Style Gauntlet
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-888KV
- Zoro # G8210906
- UPC # 063344419518
- Country of Origin Sri Lanka
- Category Welding Gloves
Dimensions
Glove Size | Universal |
Cuff Length | 5 in |
Description
Welding Gloves, Welding Glove Application Stick, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size Universal, Color Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- RINGERS GLOVES Glove, Impact Resistant, M, Hi-Vis, Pr (267-09)
- ZORO SELECT Lockout Padlock, KA, Purple, 2"H (48JR50)
- ACCUFORM Permit Tag By The Roll, 6-1/4 x 3, PK100 (TAR706)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Shrink Wrapped, Size S (60-1-1722-S-K)
- BDG Welding Gloves, L, Gauntlet (60-1-4020)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size XL (60-1-1722-XL)
- BDG Welding Gloves, PR (60-1-1818KV-X2L)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size M (60-1-1818KV-M)
- BDG Welding Glove TIG Grain White Goatskin Kevlar Sewn, Size M (60-1-1949-M)
- POWERWELD Premium Goatskin TIG Welding Gloves, Large (PW2101L)
- Bdg Welding Gloves