Shop All Welding Gloves
Bdg
Welding Gloves, PR
Mfr # 60-1-1818KV-XS
Zoro # G207101309
product price: $22.45
/pr
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Palm Material Cowhide
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-1-1818KV-XS
- Zoro # G207101309
- UPC # 063344391852
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XS |
Cuff Length | 5 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Palm Material | Cowhide |
Thumb Style | Wing |
Color | Brown |
ANSI/ISEA Cut Level | A6 |
ANSI/ISEA Puncture Level | 4 |
Leather Palm Process | Grain |
Glove Hand Style | Left and Right |
Series | 60-1-1818KV |
Standards | ANSI/ISEA 105 |
Leather Grade | Premium |
Stitching Material | Kevlar(R) |
Brand and Series | GANDER 60-1-1818KV |
ANSI/ISEA Abrasion Level | 4 |
Max. Temp. | 284 Degrees F |
Description
Welding Gloves, Glove Back Material Cowhide, Thumb Style Wing, Glove Size XS, Color Brown, Cuff Material Cowhide, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Red/Black, 4 ft. W x 6 ft. L (130S0046RB)
- KLEIN TOOLS Journeyman Extreme Gloves, Large (40218)
- GVS-RPB RPB Safety Leather Blasting Gloves (07-701)
- HARLEY-DAVIDSON Size 12 Men's 6 in Work Boot Steel Work Boot, Black (D91144)
- BDG Welding Gloves, PR (60-1-1818KV-X2L)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- BDG Welding Gloves, PR (64-1-888KV)
- BDG PR, Welding Gloves, L, Gauntlet, 5.5" Cuff L (60-9-7800)
- BDG Gander Brand Gold Grain Pigskin w/ Brown Split Cowhide Gaun, Size L (60-1-1830-L)
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1350L)
- Bdg Gloves & Hand Protection