Shop All Welding Gloves
Bdg
Welding Gloves, PR
Mfr # 60-1-1818KV-XS-K
Zoro # G007101325
product price: $22.55
/pr
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Palm Material Cowhide
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-1-1818KV-XS-K
- Zoro # G007101325
- UPC # 063344437710
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XS |
Cuff Length | 5 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Palm Material | Cowhide |
Thumb Style | Wing |
Standards | ANSI/ISEA 105 |
Leather Palm Process | Grain |
Brand and Series | GANDER 60-1-1818KV |
Stitching Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Cut Level | A6 |
Color | Brown |
ANSI/ISEA Puncture Level | 4 |
Leather Grade | Premium |
Series | 60-1-1818KV |
Glove Hand Style | Left and Right |
Max. Temp. | 284 Degrees F |
Description
Welding Gloves, Glove Back Material Cowhide, Thumb Style Wing, Glove Size XS, Color Brown, Cuff Material Cowhide, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- KLEEN CHEF Premium Heavy Duty PVC Leather Apron, Black (BLKC-HDS-PVC-AP1BK)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, 2XL (66111303XXL)
- EARTH EDGE Earth Edge 2" Super Cushy Pad (EE000926-15)
- BDG Gander Brand Gold Grain Pigskin w/ Brown Split Cowhide Gaun, Size X2L (60-1-1830-X2L)
- BDG Split Cowhide Welder, L, PR (60-1-7803P-K)
- BDG Welding Gloves, PR (60-1-1818KV-XS)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size X2L (60-1-1722-X2L)
- BDG Split Cowhide Welder, PR (60-1-238-K)
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH783)
- Bdg Gloves & Hand Protection