Shop All Welding Gloves
Bdg
Welding Glove TIG Grain Deerskin, Size XL
Mfr # 64-1-1741-12
Zoro # G8210486
product price: $48.35
/pr
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Deerskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-1741-12
- Zoro # G8210486
- UPC # 063344253617
- Country of Origin Sri Lanka
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 5 in |
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size XL, Color Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG FlexBerm Spill Containment Pad 8.5' L x 4.5' W x 2" H (PAK127)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS143-L/XL)
- SANITA SWANZEY Women's Closed Back Clog in Delicate Floral, Size 8.5-9, PR (475636-090-40)
- LANDAU Scrub Cargo Pants, L, Blue, Mens (8555BCPLRG)
- BDG Welding Glove TIG Grain Deerskin, Size M (64-1-1741-10)
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand, Size M (64-1-1525-10)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size M (60-1-1818KV-M)
- BDG Welding Gloves, PR (60-1-1818KV-XS-K)
- BDG Welding Gloves, PR (64-1-888KV)
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Right Hand, Size X2L (64-1-1526-X2L)
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, XXL (WTIG-06-XXL)
- Bdg Gloves & Hand Protection