Shop All Welding Gloves
Bdg
Welding Glove TIG Grain Deerskin, Size M
Mfr # 64-1-1741-10
Zoro # G1951176
product price: $48.35
/pr
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Deerskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-1741-10
- Zoro # G1951176
- UPC # 063344348429
- Country of Origin Sri Lanka
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 5 in |
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size M, Color Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Containment Tray 52" L x 33.75" W x 5" H (PAK920)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 080)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, L, PR (7401)
- PROTECTX HDPE Fiber Full Brim Hard Hat, Granite (HH-PE-06BG-SF-01)
- BDG Welding Glove TIG Grain Deerskin, Size XL (64-1-1741-12)
- BDG Split Cowhide Welder, PR (60-1-238-K)
- BDG Lined Split Cowhide Welder, PR, Universal(Slim Fit) PR (64-9-AG-7-W)
- BDG Split Cowhide Welder, L, PR (60-1-7803P-K)
- BDG PR, Welding Gloves, L, Gauntlet, 5.5" Cuff L (60-9-7800)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size S (60-1-1818KV-S)
- DEWALT Premium TIG Welding Gloves, Small (DXMF03051SM)
- Bdg Gloves & Hand Protection