Shop All Welding Gloves
Bdg
Welding Glove TIG Grain Deerskin Back Hand Patch Right Hand, Size X2L
Mfr # 64-1-1526-X2L
Zoro # G804395279
product price: $44.49
/pr
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X2L
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet w/ Gore
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-1526-X2L
- Zoro # G804395279
- UPC # 063344438670
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | X2L |
Cuff Length | 5.5 in |
Details
Item | TIG Welder with Heat Patch |
Cuff Material | Cowhide |
Application | TIG |
Cuff Style | Gauntlet w/ Gore |
Glove Back Material | Deerskin |
Palm Material | Cowhide |
Thumb Style | Straight |
Glove Cut | Clute |
Color | Gray, Yellow |
Leather Palm Process | Grain |
Brand and Series | Gander |
Leather Grade | Premium |
Glove Features | Durability, Premium Deerskin |
Cut-Resistance Coverage | Full |
Glove Materials | Cowhide, Deerskin |
Glove Hand Style | Right |
Max. Temp. | 284 Degrees F |
Standards | ANSI/ISEA 105 |
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Thumb Style Straight, Glove Cut Clute, Glove Size 2XL, Color Gray, Yellow, Cuff Material Cowhide, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6620KVL)
- ULTRATECH Gutter Guard, 120 In. L, 9 In. W (9321)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC2GW (CWC2GW)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-104)
- BDG Welding Glove TIG Grain White Goatskin Kevlar Sewn, Size M (60-1-1949-M)
- BDG Gander TIG Welder Grain White Goat w/ Backhand Patch & Padde, Size X2L (60-1-1940-X2L)
- BDG Welding Heat Shield, EA, Universal (64-1-ALSHIELD)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size S (60-9-1942-S)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, XL (WTIG)
- Bdg Welding Gloves