Shop All Welding Gloves
Bdg
Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand L, Size L
Mfr # 64-9-1145-11
Zoro # G8208429
product price: $42.49
/pr
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Deerskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-9-1145-11
- Zoro # G8208429
- UPC # 063344425373
- Country of Origin Sri Lanka
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 5 in |
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size L, Color Gray/Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, White, Labels/Roll: 500 (C400X100APT)
- VIKING Torrent Boot Zip Pant, Black, S (828P-S)
- 3M Fire Barrier Putty, 7 in x 7 in, Red-Brown, Intumescent, Up to 4 hr Fire Rating (MPP+7"X7"*)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Shrink Wrapped, Size S (60-1-1722-S-K)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size S (60-1-1722-S)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size XL (60-1-650-XL)
- BDG Welding Gloves, PR (60-1-1818KV-XS)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-AG-F-7)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size XL (60-1-1722-XL)
- LINCOLN ELECTRIC Welding Gloves, Leather, XS, PR (K3231-XS)
- Bdg Welding Gloves