Shop All Welding Gloves
Bdg
Welding Glove Split Leather Gauntlet Kevlar Sewn Gold, Size L
Mfr # 60-1-1500-L
Zoro # G103161391
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style 5 in Split Cowhide Gauntlet Cuff
- Palm Material Split Cowhide
- Thumb Style Gunn Cut w/Wing Thumb
- Lining Fleece Backhand Lining
- Color Brown/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 60-1-1500-L
- Zoro # G103161391
- UPC # 63344152026
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Details
Item | Split Leather Welding Glove |
Cuff Style | 5 in Split Cowhide Gauntlet Cuff |
Palm Material | Split Cowhide |
Thumb Style | Gunn Cut w/Wing Thumb |
Lining | Fleece Backhand Lining |
Color | Brown/Gray |
Glove Materials | Split Cowhide, Kevlar Stitching |
Description
Split cowhide palm & backhand; Fleece backhand lining; 5" split cowhide gauntlet cuff; Gunn cut w/wing thumb; Stitched with Kevlar®; Welted thumb & index finger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24DA (W17-1-24DA)
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- CONDOR Anti-Vibration Gloves, XL, Blue/Gray, PR (2HEV5)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size S (60-9-1942-S)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size XL (60-1-650-XL)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size L (60-9-1942-L)
- BDG Welding Gloves, PR (60-1-1818KV-X2L)
- BDG Lined Split Cowhide Welder, PR, Universal(Slim Fit) PR (64-9-AG-7-W)
- BDG Gander TIG Welding Glove Grain White Goatskin, Size L (60-1-1720-L)
- CAIMAN Welding Gloves, MIG, TIG, S/7, PR (1871-3)
- Bdg Gloves & Hand Protection