Shop All Welding Clothing
Bdg
Welding Cape Sleeve Split Cowhide Pearl Grey, Size M
Mfr # 63-1-71P-M
Zoro # G703161210
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl Gray
- Material Split Cowhide Leather
- Features Metal Snap Closure, Stitched w/Kevlar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 63-1-71P-M
- Zoro # G703161210
- UPC # 63344357148
- Country of Origin Canada
- Category Welding Clothing
Dimensions
Size | M |
Details
Item | Welding Cape Sleeve |
Color | Pearl Gray |
Material | Split Cowhide Leather |
Features | Metal Snap Closure, Stitched w/Kevlar |
Description
Split cowhide leather; Metal snap closures; Leather collar w/snaps; Stitched with Kevlar®; Metal snaps to attach welding bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479W54 (479W54)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (MERCSP)
- WERMA Audible Alarm, 28 mm, 115 to 230V AC/DC (10700060)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (32-3015E/8M)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- BDG Split Leather Welding Spats, PR, Universal PR (63-1-SP3)
- BDG FR Canvas Welding Sleeves, PR, 18" PR (64-1-84-18)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-636)
- BDG FR Canvas Welding Sleeves, PR, 24" PR (64-1-84-24)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-33)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- Bdg Welding Clothing