Shop All Welding Clothing
Bdg
Welding Cape Sleeve Split Cowhide Brown, Size X2L
Mfr # 60-1-202-X2L
Zoro # G703161203
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Split Cowhide
- Features Leather Collar w/Snaps, Stitched w/Kevlar
- Closure Type Metal Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 60-1-202-X2L
- Zoro # G703161203
- UPC # 63344154082
- Country of Origin China
- Category Welding Clothing
Dimensions
Size | 2XL |
Details
Item | Welding Cape Sleeve |
Color | Brown |
Material | Split Cowhide |
Features | Leather Collar w/Snaps, Stitched w/Kevlar |
Closure Type | Metal Snaps |
Description
Split cowhide leather; Metal snap closures; Leather collar w/snaps; Stitched with Kevlar®; Metal snaps to attach welding bib
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246525)
- NMC Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL11P100)
- NMC Empty Cylinders Do Not Use Sign, M746RB (M746RB)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, XL (10), 50 PK, Blue (2550/XL)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- BDG FR Canvas Welding Sleeves, PR, 18" PR (64-1-84-18)
- BDG FR Canvas Welding Sleeves, PR, 24" PR (64-1-84-24)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-33)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-542)
- BDG Split Leather Welding Spats, PR, Universal PR (63-1-SP3)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- Bdg Welding Protection