Shop All Welding Aprons
Bdg
Welding Apron, Leather, Pearl Gray, 48" L
Mfr # 64-1-63-48
Zoro # G8516524
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Length 48 in
- ANSI/ISEA Cut Level Not Tested
- Material Leather
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-63-48
- Zoro # G8516524
- UPC # 063344357636
- Country of Origin Sri Lanka
- Category Welding Aprons
Dimensions
Width | 24 in |
Length | 48 in |
Size | Universal |
Details
Item | Welding Apron |
ANSI/ISEA Cut Level | Not Tested |
Material | Leather |
ANSI/ISEA Abrasion Level | Not Tested |
Adjustable Locations | Neck, Waist |
Features | Double Stitched and Reinforced With Rivets |
Color | Gray |
Apron Type | Bib Apron |
Waist Closure | Adjustable Strap |
Neck Closure | Adjustable Strap |
Apron Material | Leather |
Color Family | Gray |
Material (Wt) | Cowhide |
Description
Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Gray, Features Double Stitched and Reinforced With Rivets, Length 48 in, Material Leather, Neck Closure Adjustable Strap, Size Universal, Waist Closure Adjustable Strap, Width 24 in, Welding Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athl Work Shoe, Stl Toe, Blk, 10-1/2W, PR (RB1910)
- LYLE Video Surveillance Notice, Decal, 14"x10" (LCU5-0055-ND_14X10)
- ANSELL Electrical Gloves, Class 2, Black, Sz 8, PR (CLASS 2 B 14)
- OK-1 Back Support W/Suspenders, Contoured, XL (OK-200S-XL)
- BDG Welding Apron, Leather, Pearl Gray, 52" L (64-1-63-52)
- BDG Welding Spats, Split, Leather, 15" H, PR (64-1-SP-15)
- BDG Welding Leg/Waist Apron, Split, 32" L (64-1-64)
- STEINER Side Split, Cowhide Bib Apron, 48" (82166)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- PIP Ironcat Irontex® Flame Retardant Cotton Apron, Green, 24" W x 36" L, All Cotton (7080/36)
- TILLMAN 24X42 Ar Bib Apr (7442)
- Bdg Workwear and Protective Clothing