Shop All Welding Aprons
Bdg
Welding Apron, Leather, Pearl Gray, 42" L
Mfr # 64-1-63-42
Zoro # G8521248
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- ANSI/ISEA Abrasion Level Not Tested
- Material Leather
- Length 42 in
- ANSI/ISEA Cut Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-63-42
- Zoro # G8521248
- UPC # 063344357629
- Country of Origin Sri Lanka
- Category Welding Aprons
Dimensions
Width | 24 in |
Length | 42 in |
Size | Universal |
Details
Item | Welding Apron |
ANSI/ISEA Abrasion Level | Not Tested |
Material | Leather |
ANSI/ISEA Cut Level | Not Tested |
Neck Closure | Adjustable Strap |
Waist Closure | Adjustable Strap |
Features | Double Stitched and Reinforced With Rivets |
Adjustable Locations | Neck, Waist |
Apron Type | Bib Apron |
Color | Gray |
Apron Material | Leather |
Color Family | Gray |
Material (Wt) | Cowhide |
Description
Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Gray, Features Double Stitched and Reinforced With Rivets, Length 42 in, Material Leather, Neck Closure Adjustable Strap, Size Universal, Waist Closure Adjustable Strap, Width 24 in, Welding Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, 2XL, PR (11-3245-60-XXL)
- AVERY MULTPUR LABEL WHT 300LAB (18160)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43010)
- CONDOR VF, Coated Gloves, Nylon, L, 2UUG2, PR (60NM43)
- BDG Welding Leg/Waist Apron, Split, 32" L (64-1-64)
- BDG Welding Spats, Split, Leather, 15" H, PR (64-1-SP-15)
- BDG Welding Apron, Leather, Pearl Gray, 52" L (64-1-63-52)
- BDG Welding Apron, Leather, Pearl Gray, 48" L (64-1-63-48)
- MILLER ELECTRIC Combo Bib/Apron, L 19 In, W 9 In (231125)
- STEINER Cowhide Welding, Cape Sleeves, M (9210-M)
- STEINER Cowhide Welding, Cape Sleeves, 19"Bib, 2XL (9213-2X)
- Bdg Workwear and Protective Clothing