Shop All Welding Aprons
Bdg
Welding Apron, Leather, Pearl Gray, 36" L
Mfr # 64-1-63
Zoro # G8521162
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- ANSI/ISEA Cut Level Not Tested
- ANSI/ISEA Abrasion Level Not Tested
- Material Leather
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-63
- Zoro # G8521162
- UPC # 063344357612
- Country of Origin Sri Lanka
- Category Welding Aprons
Dimensions
Width | 24 in |
Length | 36 in |
Size | Universal |
Details
Item | Welding Apron |
ANSI/ISEA Cut Level | Not Tested |
ANSI/ISEA Abrasion Level | Not Tested |
Material | Leather |
Apron Type | Bib Apron |
Adjustable Locations | Neck, Waist |
Waist Closure | Adjustable Strap |
Neck Closure | Adjustable Strap |
Color | Gray |
Features | Double Stitched and Reinforced With Rivets |
Material (Wt) | Cowhide |
Apron Material | Leather |
Color Family | Gray |
Description
Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Gray, Features Double Stitched and Reinforced With Rivets, Length 36 in, Material Leather, Neck Closure Adjustable Strap, Size Universal, Waist Closure Adjustable Strap, Width 24 in, Welding Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp200 Printer, 1 Cassette Of T100X000Vpm (MP200-KIT)
- LITHONIA LIGHTING ExtSgn EmLt, Thermopl, Nic Cad, LED, 4.3W (LHQM LED G)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Black, Size 11, KITGC2B11 (KITGC2B11)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 6 1 pc, 6PK (840486)
- BDG Welding Apron, Leather, Pearl Gray, 52" L (64-1-63-52)
- BDG Welding Apron, Leather, Pearl Gray, 48" L (64-1-63-48)
- BDG Welding Spats, Split, Leather, 15" H, PR (64-1-SP-15)
- BDG Welding Leg/Waist Apron, Split, 32" L (64-1-64)
- MCR SAFETY Leather Welding Rod Holder (38525MW)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- TILLMAN 24X42 Lth Bib Apron (4242)
- Bdg Welding Aprons