Shop All Leather Driver's Gloves
Bdg
Water Repellent Grain Cowhide Utility Glove HiViz Gauntlet, Shrink Wrapped, Size S
Mfr # 60-1-1280-S-K
Zoro # G901843901
product price: $17.95
/pr
Sold in multiples of 12 for $215.40
$215.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide, Elastic, Kevlar
- Thumb Style Wing
- Glove Back Material Cowhide
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-1-1280-S-K
- Zoro # G901843901
- UPC # 063344382454
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Cuff Length | 6 1/4 in |
Details
Item | Leather Gloves |
Material | Cowhide, Elastic, Kevlar |
Thumb Style | Wing |
Glove Back Material | Cowhide |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Cowhide |
Leather Palm Process | Grain |
Stitching Material | Kevlar(R) |
High-Visibility | Yes |
Cuff Style | Gauntlet |
Leather Glove Style | Drivers |
Finger Coverage | Full Finger |
Glove Materials | Cowhide, Elastic, Kevlar |
Hand Protection Style | Glove |
Series | 60-1-1280 |
Water Resistant | Yes |
Glove Safety Features | High-Visibility |
Palm Style | Reinforced |
Minimum Temperature | Not Rated |
Glove Features | High-Visibility |
Stitching Type | High Strength |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- C.H. HANSON Number Set, 1/8 In. H, Steel (20541)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (28615)
- SIGNMISSION OSHA Sign, 10" H, 7" W, Aluminum, No Trespassing Private Property Sign, Portrait, V-14974 (OS-NS-A-710-V-14974)
- BDG Grain Sheepskin Driver Gold, Size L (20-1-340-L)
- BDG Grain Cowhide Driver Keystone Thumb, Size L (20-1-1581-11)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size L (20-9-1571-7-11)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size X2L (20-9-1581TFL-13)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size S (20-9-1571-7-9)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, XL, 12PK (B6544E-XL)
- Bdg Leather Driver's Gloves