Shop All Leather Palm Gloves
Bdg
Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size XL
Mfr # 60-1-1283-XL
Zoro # G9691672
original price:
$26.02
25% off
new price: $19.49
/pr
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan/White
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-1-1283-XL
- Zoro # G9691672
- UPC # 063344353935
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 11-1/4" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO AIRSOL Anti-Fatigue Molded Insole, 11-12-1/2, PR (ASMOLDG)
- REEBOK Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 4x 30' (SGT-BF-37)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L (30-1-903K-1-0K)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size XL (40-9-2525-XL)
- BDG Synthetic Leather Mechanics Glove, PR, XL PR (20-1-11940-XL)
- BDG Leather Gloves, Cowhide Palm (40-9-1511FL)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size XL (30-9-473TFL-XL)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1610-M)
- BDG Leather Gloves, Cowhide Palm (40-9-173TFLW)
- Bdg Gloves & Hand Protection