Shop All Leather Palm Gloves
Bdg
Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size S
Mfr # 60-1-1283-S
Zoro # G9702075
product price: $19.49
/pr
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan/White
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-1-1283-S
- Zoro # G9702075
- UPC # 063344353904
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Winter Boots, Mens, 10, Lace, Steel, PR (POLA-MP01-BK2)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx11-3/4 In D (IM2720)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 10, PR (SKFGFNLTC0)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size S (60-9-1942-S)
- BDG Fitter Glove Grain Cowhide Unlined, Size X2L (40-1-281ECU-X2L)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1610-L)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size S (20-9-1571-7-9)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn, Size XL (64-1-350-5-12)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size M (20-9-1581TFL-10)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size XL (60-1-1283-XL)
- CONDOR Leather Palm Gloves, Cow Split, Gray, S, PR (4TJU3)
- Bdg Gloves & Hand Protection