Shop All Leather Driver's Gloves
Bdg
Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Shrink Wrapped, Size L
Mfr # 60-1-1283-L-K
Zoro # G801843865
product price: $15.95
/pr
Sold in multiples of 12 for $191.40
$191.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide, Elastic, Kevlar
- Thumb Style Wing
- Glove Back Material Cowhide
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-1-1283-L-K
- Zoro # G801843865
- UPC # 063344382485
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Cuff Length | 3 in |
Details
Item | Leather Gloves |
Material | Cowhide, Elastic, Kevlar |
Thumb Style | Wing |
Glove Back Material | Cowhide |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Cowhide |
Stitching Material | Kevlar(R) |
Leather Palm Process | Grain |
Water Resistant | Yes |
Glove Materials | Cowhide, Elastic, Kevlar |
Cuff Style | Gauntlet |
Leather Glove Style | Drivers |
Glove Safety Features | High-Visibility |
Hand Protection Style | Glove |
Finger Coverage | Full Finger |
Series | 60-1-1283 |
High-Visibility | Yes |
Minimum Temperature | Not Rated |
Palm Style | Reinforced |
Glove Features | High-Visibility |
Stitching Type | High Strength |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398KGT)
- PANDUIT Mp Cassette, Continuous Self-Lam Tape, V (S000X100VAM)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-1000-422)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size M (20-1-1600-M)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size S (20-1-1610-S-K)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size XL (20-1-1610-XL-K)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size M (20-9-1571-7-10)
- BDG VF, Leather Gloves, Cow, L, 55LC90, PR (40-1-2812EY5-K)
- BDG VF, Leather Gloves, L/9, 55LA92, PR (20-1-148-L-K)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, L, 12PK (B6544E-L)
- Bdg Leather Driver's Gloves