Shop All Leather Driver's Gloves
Bdg
Water Repellent Cowhide Utility Hi-Viz Lined Thinsulate C100, Size XL
Mfr # 60-9-1280-XL
Zoro # G301253430
product price: $23.55
/pr
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Beige / Beige
- Material Cowhide
- Leather Grade Premium
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-9-1280-XL
- Zoro # G301253430
- UPC # 063344251415
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length | 14 1/2 in |
Cuff Length | 6 1/4 in |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Glove Length 14 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Thinsulate(TM), Leather Grade Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 11 (PAN3P/1053AZ517-11)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, Blue, 100 Pairs (SDT-30)
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size L (20-1-1582-L)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size X2L (20-1-1600-X2L)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1610-X2L)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- BDG Grain Cowhide Driver Straight Thumb, Size S (20-1-1571-9)
- BDG Grain Cowhide Driver Water Resistant Dry as a Bone, Size L (20-1-288-L)
- KINCO Kinco HydroFlector Water-Resistant Grain Buffalo Double Palm Driver Gloves (387P-L)
- Bdg Leather Driver's Gloves