Shop All Leather Driver's Gloves
Bdg
Water Repellent Cowhide Utility Hi-Viz Lined Thinsulate C100, Size L
Mfr # 60-9-1280-L
Zoro # G001253440
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige / Beige
- Material Cowhide
- Leather Grade Premium
- Thumb Style Wing
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-9-1280-L
- Zoro # G001253440
- UPC # 063344251385
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length | 14 1/2 in |
Cuff Length | 6 1/4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Glove Length 14 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Thinsulate(TM), Leather Grade Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO U-Channel Sign Post, 8'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00014)
- VIKING Viking 15" Tall Insulated Boot (VW38-9)
- ZORO SELECT Back Support, 2XL, 42 to 48In (1909-2X)
- CHARTPAK Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs (1010**)
- BDG Leather Gloves, Glove Sizes M/8, PR, Color: Gold/Pearl (20-1-148-M)
- BDG Specialty Driver Gloves, Goatskin, M, PR (20-1-10696-M)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size XL (20-1-1600-XL)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size XL (20-1-1600-XL-K)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Shrink Wrapped, Size XL (20-1-1605-XL-K)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size M (20-9-1581TFL-10)
- MCR SAFETY Indust Grade Cowhide Grn Driver, 2XL, PK12 (3213XXL)
- Bdg Leather Driver's Gloves