Shop All Leather Palm Gloves
Bdg
VF, Mech Gloves, Blk/R, S, 61CV96, PR
Mfr # 20-1-10015-S-K
Zoro # G601808675
product price: $10.85
/pr
Sold in multiples of 12 for $130.20
$130.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Ambidextrous
- Glove Liner Material Unlined
- Glove Materials Synthetic Leather
- Cuff Style Shirred Slip-On
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10015-S-K
- Zoro # G601808675
- UPC # 063344429470
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Additional Hazard Protection None, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Applicable, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Tested, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SDT-30)
- ACCUFORM Fire Extinguisher Sign, 24X7-1/2" (PSP627)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 11 (8606700)
- BDG Fitter Glove Grain Cowhide Unlined, Size X2L (40-1-281ECU-X2L)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size S (20-9-1571-7-9)
- BDG Premium Split Leather Deerskin 1 Finger Mitt w/Knit Wrist, Size L (53-9-1510-11)
- BDG Synthetic Leather Mechanics Glove, L, PR (20-1-10603B-LK)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size L (20-9-366-L)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1650-X2L)
- KINCO Kinco 93HK L Men Full Grain Goatskin Leather Glove - Large (120503)
- Bdg Gloves & Hand Protection