Shop All Leather Palm Gloves
Bdg
VF, Leather Glves, Safety, L, 55LC58, PR
Mfr # 30-1-1008Y-K
Zoro # G501843936
Sold in multiples of 12 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Thumb Style Wing
- Glove Liner Material Fleece
- Glove Materials Cowhide, Fleece, Leather, Nylon
- Cuff Style Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 30-1-1008Y-K
- Zoro # G501843936
- UPC # 063344380290
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Universal |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Item | Leather Gloves |
Thumb Style | Wing |
Glove Liner Material | Fleece |
Glove Materials | Cowhide, Fleece, Leather, Nylon |
Cuff Style | Safety |
Glove Cut | Gunn |
Cuff Material | Rubber |
Leather Palm Process | Split |
Palm Material | Cowhide |
Hand Protection Style | Glove |
Finger Coverage | Full Finger |
Leather Glove Style | Work |
Knuckle Protection Material | Leather |
Series | 30-1-1008Y |
Leather Glove Liner Type | Fleece Liner |
Minimum Temperature | Not Rated |
Palm Style | Single Layer |
Liner Style | Lined |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, L, 1 PR (1091-L (9))
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2MLSZX3)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange, Polyester (IEX-HSO-03-M)
- SPEEDFX RACING FUEL JUG, BLUE UTILITY 5 GAL JUG (8832)
- BDG Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L (40-1-2525-L)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size L (40-9-2525-L)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size L (20-9-366-L)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size L (20-9-1581TFL-11)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz Gauntlet, Size XL (60-1-1280-XL)
- BDG Full Grain Combo w/5" Safety Cuff Lined Thinsulate C150, Size L (40-9-2515-L)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, X-Large, Blue/Gray, Pair, 12PK (84-7532/XL)
- Bdg Gloves & Hand Protection