Shop All Leather Driver's Gloves
Bdg
VF, Leather Gloves, XL/10, 55LA96, PR
Mfr # 20-1-148-XL-K
Zoro # G101808694
product price: $13.15
/pr
Sold in multiples of 12 for $157.80
$157.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grain goatskin palm & backhand, Kevlar® lining
- Material ( Double Palm )
- Leather Grade Premium
- Thumb Style Ambidextrous
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-148-XL-K
- Zoro # G101808694
- UPC # 063344430711
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated No, Leather Coverage Style Full Leather, Glove Length 10 1/4 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eyewash Yellow Plastic Handle (128-135)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, XL (62662)
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL2112)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRPNT-Y4X)
- BDG VF, Leather Gloves, S/7, 55LA94, PR (20-1-148-S-K)
- BDG VF, Leather Gloves, L/9, 55LA92, PR (20-1-148-L-K)
- BDG Grain Deerskin Driver Tan, Shrink Wrapped, Size M (20-1-366-M-K)
- BDG Grain Cowhide Driver Water Resistant Dry as a Bone, Size M (20-1-288-M)
- BDG VF, Leather Gloves, Cow, L, 55LC90, PR (40-1-2812EY5-K)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size XL (20-1-5000-XL)
- HORSEPOWER Leather Drivers Gloves, M, PR (PWG-138420M)
- Bdg Gloves & Hand Protection