Shop All Leather Palm Gloves
Bdg
VF, Leather Gloves, XL, 55LC81, PR
Mfr # 40-1-1F11C-K
Zoro # G101844005
product price: $4.99
/pr
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Thumb Style Wing
- Glove Liner Material Fleece
- Glove Materials Cotton, Fleece, Grain Cowhide, Grain Leather, Rubber
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-1F11C-K
- Zoro # G101844005
- UPC # 063344380887
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Item | Leather Gloves |
Thumb Style | Wing |
Glove Liner Material | Fleece |
Glove Materials | Cotton, Fleece, Grain Cowhide, Grain Leather, Rubber |
Cuff Style | Elastic |
Glove Cut | Gunn |
Palm Material | Cowhide |
Leather Palm Process | Grain |
Cuff Material | Rubber |
Hand Protection Style | Glove |
Series | 40-1-1F11C |
Leather Glove Style | Work |
Leather Glove Liner Type | Fleece Liner |
Knuckle Protection Material | Leather |
Finger Coverage | Full Finger |
Palm Style | Single Layer |
Minimum Temperature | Not Rated |
Liner Style | Lined |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Elastic, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, 22 dB, H70 Vibe, Orange (20776)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-2.5 (474425)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-MW)
- BDG Lined Grain Cowhide 1-Finger Mitt, PR, L PR (50-9-875-L)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1650-X2L)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size XL (30-9-473TFL-XL)
- BDG VF, Leather Gloves, Univ, 55LC61, PR (30-1-411PP-K)
- BDG Grain Cowhide Utility Glove 2 in Cuff, Size XL (60-1-1274-2-12)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1610-L)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, L, PR (11-3245-60-L)
- Bdg Leather Palm Gloves