Shop All Leather Palm Gloves
Bdg
VF, Leather Gloves, XL, 55LC80, PR
Mfr # 40-1-1512R-XL-K
Zoro # G801843964
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Thumb Style Wing
- Glove Liner Material Fleece
- Glove Materials Cotton, Fleece, Grain Cowhide, Grain Leather, Rubber
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 40-1-1512R-XL-K
- Zoro # G801843964
- UPC # 063344380870
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Item | Leather Gloves |
Thumb Style | Wing |
Glove Liner Material | Fleece |
Glove Materials | Cotton, Fleece, Grain Cowhide, Grain Leather, Rubber |
Cuff Style | Elastic |
Glove Cut | Gunn |
Palm Material | Cowhide |
Leather Palm Process | Grain |
Cuff Material | Rubber |
Leather Glove Style | Work |
Knuckle Protection Material | Leather |
Leather Glove Liner Type | Fleece Liner |
Hand Protection Style | Glove |
Series | 40-1-1512 |
Finger Coverage | Full Finger |
Palm Style | Single Layer |
Minimum Temperature | Not Rated |
Liner Style | Lined |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Elastic, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8743/S)
- NEVS Dissolvable DaySpots - Wednesday 2" circle White w/Red (DDOT-W2W)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- BRADY Power Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152342)
- BDG Fitter Glove Split Cowhide Double PalmFingers, Size X2L (30-1-599-X2L)
- BDG Lined Grain Cowhide 1-Finger Mitt, PR, L PR (50-9-875-L)
- BDG Leather Mitts, Cowhide Palm, L (50-9-803PL)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size L (30-9-473TFL)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size XS (20-9-1610-XS)
- BDG Fitter Glove Grain Cowhide Unlined, Size X2L (40-1-281ECU-X2L)
- MCR SAFETY Industry Grd Leather Palm 2.5 S, PK12 (1220S)
- Bdg Gloves & Hand Protection