Shop All Leather Palm Gloves
Bdg
VF, Leather Gloves, XL, 55LC76, PR
Mfr # 40-1-1511KW-K
Zoro # G401844101
product price: $6.75
/pr
Sold in multiples of 12 for $81.00
$81.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Thumb Style Wing
- Glove Liner Material Fleece
- Glove Materials Cotton, Fleece, Grain Cowhide, Grain Leather, Rubber
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-1511KW-K
- Zoro # G401844101
- UPC # 063344380825
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Item | Leather Gloves |
Thumb Style | Wing |
Glove Liner Material | Fleece |
Glove Materials | Cotton, Fleece, Grain Cowhide, Grain Leather, Rubber |
Cuff Style | Elastic |
Glove Cut | Gunn |
Leather Palm Process | Grain |
Palm Material | Cowhide |
Hand Protection Style | Glove |
Series | 40-1-1511KW |
Leather Glove Style | Work |
Leather Glove Liner Type | Fleece Liner |
Knuckle Protection Material | Leather |
Finger Coverage | Full Finger |
Minimum Temperature | Not Rated |
Palm Style | Single Layer |
Liner Style | Lined |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Elastic, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- DUPONT Proshield 70 Shoe Covers, Serged, Gray, L, PK200 (P3450SGY000200LG)
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 9, 1 PR (97-125)
- MSA SAFETY MSA Advantage™ 3200 Respirator, S (10031340)
- BDG Leather Gloves, Cowhide Palm (40-9-173TFLW)
- BDG Full Grain Combo 5" Safety Cuff Palm Lined, Size XL (40-1-2510-XL)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size XL (60-1-1283-XL)
- BDG Grain Cowhide Utility Glove Gauntlet Hi-Viz Fingertips, Size L (60-1-1275-L)
- BDG PR, Leather Gloves, Cowhide Palm, Safety (30-9-428A)
- BDG Fitter Glove Grain Cowhide Unlined, Size X3L (40-1-281ECU-X3L)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (500Y/S)
- Bdg Gloves & Hand Protection