Shop All Leather Palm Gloves
Bdg
VF, Leather Gloves, Univ, 55LC77, PR
Mfr # 40-1-1511PP-K
Zoro # G501808744
product price: $3.95
/pr
Sold in multiples of 12 for $47.40
$47.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Color Blue/Yellow
- Thumb Style Ambidextrous
- Glove Liner Material Fleece
- Glove Materials Grain Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-1511PP-K
- Zoro # G501808744
- UPC # 063344380832
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Universal |
Glove Length | 10 1/4 in |
Size- Numeric | 9 |
Size- Alpha | Universal |
Cuff Length | 2 3/4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated No, Leather Coverage Style 3/4 Back, Glove Length 10 1/4 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Safety, Glove Liner Material Fleece, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, M, 1000 PK, Lilac (7036M)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs. (670600)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., 8-1/2inH (WM5000-CAU-HDRE)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size XL (30-1-903K-11)
- BDG Leather Mitts, Cowhide Palm, L (50-9-803PL)
- BDG Fitter Glove Grain Cowhide Lined Thinsulate C100 Hi-Viz Org, Shrink Wrapped, Size XL (40-9-2875-X-LK)
- BDG Split Cowhide Fitter, PR, Universal PR (30-1-LK99)
- BDG Synthetic Leather Mechanics Glove, PR, XL PR (20-1-11940-XL)
- BDG Lined Split Cowhide Fitter, PR (30-9-428A-K)
- KLEIN TOOLS Lineman Work Glove XX-Large (40086)
- Bdg Gloves & Hand Protection