Shop All Leather Driver's Gloves
Bdg
VF, Leather Gloves, S/7, 55LA94, PR
Mfr # 20-1-148-S-K
Zoro # G501808737
product price: $13.15
/pr
Sold in multiples of 12 for $157.80
$157.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material ( Double Palm )
- Leather Grade Premium
- Thumb Style Ambidextrous
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-148-S-K
- Zoro # G501808737
- UPC # 063344430698
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length | 10 1/4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated No, Leather Coverage Style Full Leather, Glove Length 10 1/4 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 3"H Adhesive-Back Nameplate, PK10 (199610)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-XL)
- SCHNEIDER ELECTRIC Siren, 24VDC, 0.400 AC, White (XVS14BMW)
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43102)
- BDG VF, Leather Gloves, L/9, 55LA92, PR (20-1-148-L-K)
- BDG VF, Leather Gloves, XL/10, 55LA96, PR (20-1-148-XL-K)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size M (20-1-1610-M-K)
- BDG Grain Cowhide Driver Split Back Straight Thumb, Size L (20-1-1592-11)
- BDG Grain Pearl Goatskin Driver, Size S (20-1-1610-S)
- MCR SAFETY Gloves, L, PR (MU3624L)
- Bdg Gloves & Hand Protection