Shop All Leather Driver's Gloves
Bdg
VF, Leather Gloves, L, 55LC98, PR
Mfr # 40-1-287-W-K
Zoro # G101843732
product price: $6.99
/pr
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Material Leather
- Thumb Style Wing
- Glove Back Material Nylon
- Glove Liner Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-287-W-K
- Zoro # G101843732
- UPC # 063344381068
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | Universal |
Details
Item | Leather Gloves |
Material | Leather |
Thumb Style | Wing |
Glove Back Material | Nylon |
Glove Liner Material | Fleece |
Glove Cut | Gunn |
Palm Material | Cowhide |
Leather Palm Process | Grain |
Cuff Material | Rubber |
High-Visibility | Yes |
Cuff Style | Safety |
Glove Safety Features | High-Visibility |
Finger Coverage | Full Finger |
Glove Materials | Leather |
Knuckle Protection Material | Leather |
Series | 40-1-287 |
Leather Glove Liner Type | Fleece Liner |
Leather Glove Style | Drivers |
Glove Features | High-Visibility |
Hand Protection Style | Glove |
Minimum Temperature | Not Rated |
Palm Style | Single Layer |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Label, UN1219, PK500 (HSN7500)
- SAS SAFETY BEANIE KNIT HI VIZ ONE SIZE-YELLOW (SA690-1711)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 5000 (BM71-29-427)
- PIG Spill Containment Pallet, 1 Drum, w/Drain (PAK987-BK-WD)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size S (20-9-1571-7-9)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size L (20-9-1610-L-K)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size S (20-1-1600-S)
- BDG Grain Cowhide Driver Keystone Thumb, Size X2L (20-1-1581-13)
- BDG VF, Leather Gloves, Cow, L, 55LC90, PR (40-1-2812EY5-K)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size L (20-9-1581TFL-11)
- MCR SAFETY Gloves, Grain Buffalo driver Keystne Thmb, hem, XXL, 12PK (3313XXL)
- Bdg Gloves & Hand Protection