Shop All Leather Driver's Gloves
Bdg
VF, Leather Gloves, L, 55LC97, PR
Mfr # 40-1-287-K
Zoro # G201843816
product price: $7.35
/pr
Sold in multiples of 12 for $88.20
$88.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Material Leather
- Thumb Style Wing
- Glove Back Material Nylon
- Glove Liner Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-287-K
- Zoro # G201843816
- UPC # 063344381051
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | Universal |
Details
Item | Leather Gloves |
Material | Leather |
Thumb Style | Wing |
Glove Back Material | Nylon |
Glove Liner Material | Fleece |
Glove Cut | Gunn |
Palm Material | Cowhide |
Cuff Material | Rubber |
Leather Palm Process | Grain |
Leather Glove Style | Drivers |
Series | 40-1-287 |
Glove Materials | Leather |
High-Visibility | Yes |
Glove Safety Features | High-Visibility |
Knuckle Protection Material | Leather |
Leather Glove Liner Type | Fleece Liner |
Cuff Style | Safety |
Finger Coverage | Full Finger |
Hand Protection Style | Glove |
Minimum Temperature | Not Rated |
Palm Style | Single Layer |
Glove Features | High-Visibility |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr. Belt Barrier Fxd Black Metal Wall Mt 11' Black Belt (WM115-BK-BK-F-M-110)
- COMPASS Exit Sign, Green Letter, 1 or 2 Faces, LED (CAG)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2740R95)
- SCOTCH Tape, 3""Core, 1"W, Transparent (60012592)
- BDG VF, Leather Gloves, Cowhide, 61JZ82, PR (30-9-273-K)
- BDG Grain Cowhide Driver Water Resistant Dry as a Bone, Size L (20-1-288-L)
- BDG Grain Pearl Goatskin Driver, Size S (20-1-1610-S)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size M (20-9-1610-M-K)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size L (20-1-1600-L-K)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- CONDOR Drivers Gloves, Cowhide, XL, Gold, PR (4TJY7)
- Bdg Leather Driver's Gloves