Shop All Leather Palm Gloves
Bdg
VF, Leather Gloves, Goat, 55LD51, PR
Mfr # 20-1-10751-X3L-K
Zoro # G301844188
product price: $29.79
/pr
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Liner Material Aramid
- Palm Material Goatskin
- Minimum Temperature Not Rated
- Hand Protection Style Glove
- Palm Style Single Layer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10751-X3L-K
- Zoro # G301844188
- UPC # 063344431275
- Country of Origin China
- Category Leather Palm Gloves
Details
Item | Leather Gloves |
Glove Liner Material | Aramid |
Palm Material | Goatskin |
Minimum Temperature | Not Rated |
Hand Protection Style | Glove |
Palm Style | Single Layer |
Finger Coverage | Full Finger |
Description
Leather Gloves, Hand Protection Style Glove, Finger Coverage Full Finger, Glove Liner Material Aramid, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX INDR/OUT SIREN 105 DB (0E-1GANGSIRN)
- LINCOLN ELECTRIC Welding Jacket (K4689-L)
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429505)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742M)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn Ruf Rigger, Size XL (64-1-1065C-115)
- BDG Grain Cowhide Utility Glove 2 in Cuff, Size XL (60-1-1274-2-12)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1610-M)
- BDG Full Grain Combo 5" Safety Cuff Palm Lined, Size XL (40-1-2510-XL)
- BDG Fitter Glove Grain Cowhide Unlined, Size X2L (40-1-281ECU-X2L)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size L (50-9-227-L)
- BDG Leather Gloves, Cowhide Palm (40-9-173FT)
- Bdg Gloves & Hand Protection