Shop All Leather Driver's Gloves
Bdg
VF, Leather Gloves, Cow, L, 55LC90, PR
Mfr # 40-1-2812EY5-K
Zoro # G501844025
product price: $4.45
/pr
Sold in multiples of 12 for $53.40
$53.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Cuff Material Rubber
- Glove Back Material Cotton
- Glove Size L
- Palm Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-2812EY5-K
- Zoro # G501844025
- UPC # 063344380979
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Cuff Length | 5 in |
Details
Material | Cowhide |
Cuff Material | Rubber |
Glove Back Material | Cotton |
Palm Material | Cowhide |
Item | Leather Gloves |
Glove Cut | Gunn |
Leather Palm Process | Grain |
Thumb Style | Wing |
Finger Coverage | Full Finger |
Hand Protection Style | Glove |
Knuckle Protection Material | Leather |
Glove Materials | Cowhide |
Leather Glove Style | Drivers |
Series | 40-1-2812EY5 |
Glove Liner Material | Fleece |
Palm Style | Patch |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L34)
- EASTERN METAL OF ELMIRA Stl Single Spring Compact Roll Up Stand (C-301-S-KLSH)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-003)
- LYLE Aluminum Live Steam Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0333-NA_10X7 (LCU4-0333-NA_10X7)
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- BDG Grain Sheepskin Driver Gold, Size XL (20-1-340-XL)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size XL (20-1-5000-XL)
- BDG Grain Cowhide Driver Rodeo King, Size XL (20-1-374-XL)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size X2L (20-1-5000-X2L)
- BDG Grain Cowhide Driver Keystone Thumb, Size L (20-1-1581-11)
- PIP PIP Split Cowhide Drivers Gloves, Premium Grade, Keystone Thumb, Gray, XL (69-189/XL)
- Bdg Gloves & Hand Protection