Shop All Leather Palm Gloves
Bdg
VF, Leather Gloves, 3XL, 56LD16, PR
Mfr # 20-1-10753-X3L-K
Zoro # G601844192
product price: $43.99
/pr
Sold in multiples of 6 for $263.94
$263.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Glove Liner Material Aramid
- Palm Material Goatskin
- ANSI/ISEA Puncture Level 4
- ANSI/ISEA Cut Level A5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10753-X3L-K
- Zoro # G601844192
- UPC # 063344431480
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 3XL |
Size- Alpha | 3XL |
Details
Item | Leather Gloves |
Glove Liner Material | Aramid |
Palm Material | Goatskin |
ANSI/ISEA Puncture Level | 4 |
ANSI/ISEA Cut Level | A5 |
Standards | ANSI/ISEA 105, ANSI/ISEA 138 |
Palm Style | Padded |
Minimum Temperature | Not Rated |
Finger Coverage | Full Finger |
Hand Protection Style | Glove |
ANSI/ISEA Impact Level | 2 |
ANSI/ISEA Heat Level | 3 |
Maximum Temperature | 392 Degrees F |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Maximum Temperature 392 Degrees F, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Liner Material Aramid, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9.5, M, PR (P89817)
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-10)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-03-0080)
- CONDOR Traffic Sign, 7" W, 10" H, 0.055" Thickness, 477X70 (477X70)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size L (30-1-903K-10)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1650-X2L)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size XL (40-9-2525-XL)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size XL (20-9-366-XL)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size L (60-1-650-L)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size XL (60-1-650-XL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX6KGXL)
- Bdg Gloves & Hand Protection