Shop All Cold Weather Gloves
Bdg
VF, Cold-Condition Mitts, 61KA11, PR
Mfr # 63-9-740TF-K
Zoro # G902014980
product price: $43.99
/pr
Sold in multiples of 6 for $263.94
$263.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size
- Material Fiberglass, Heavy Melton
- Cuff Style Gauntlet
- Glove Size One Size
- Glove Materials Fiberglass/Heavy Melton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 63-9-740TF-K
- Zoro # G902014980
- UPC # 063344384823
- Country of Origin Canada
- Category Cold Weather Gloves
Dimensions
Size | One Size |
Glove Size | One Size |
Length | 14 in |
Glove Length | 14 in |
Details
Item | Cold-Condition Mitts |
Material | Fiberglass, Heavy Melton |
Cuff Style | Gauntlet |
Glove Materials | Fiberglass/Heavy Melton |
Glove Liner Material | Heavy Melton |
ANSI/ISEA Cut Level | Not Rated |
Hand Protection Style | Mitt |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | ANSI/ISEA 105 |
Coating Material | Uncoated |
Series | Gander Brand |
Thumb Style | Straight |
Glove Coating Cover | Uncoated |
Knit Material | HPPE |
Glove Construction | Cut and Sewn |
Silicone-Free | No |
Palm Coating Material | Uncoated |
ANSI/ISEA Heat Level | 5 |
Maximum Temperature | 608 Degrees F |
Description
Cold-Condition Mitts, ANSI/ISEA Cut Level Not Rated, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Mitt, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Performance General Purpose with Extended Cuff, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111021)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478Y26 (478Y26)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- LYLE Keep Door Closed Notice, Decal, 7"x5" (LCU5-0005-ND_7X5)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size S (7) (99-9-300-7)
- BDG Tan Deerskin Gauntlet Ski Glove, Shrink Wrapped, Size XL (80-9-041101-XLK)
- BDG Lined Grain Goatskin 1-Finger Mitt, Large (50-9-5011-L)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Shrink Wrapped, Size L (9) (99-9-301-9-K)
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size X2L (50-9-227-X2L)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, M (08-3710-10 M)
- Bdg Gloves & Hand Protection